Beli caster steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAMMER CASTER Roda Kastor 360°atribut:
- Neck Type: rotate
- HAMMER CASTER Caster Cast Iron Rigid / Roda Matiatribut:
- Neck Type: off
- SKF Radial Spherical Plain Bearing Tipe GE EDeskripsi:Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated only from the side.atribut:
- Material Constant: 330
- Chamfer Dimension Bore r1 (mm): min. 0.3
- Chamfer Dimension Outer Ring r2 (mm): min. 0.3
- Fillet Radius Housing rb (mm): max. 0.3
- Fillet Radius Shaft ra (mm): max. 0.3
- Maintenance: Relubrication required
- Material, Inner Ring: Bearing steel
- Material, Outer Ring: Bearing steel
- Radial Internal Clearance: CN
- Relubrication Feature: Without
- Sealing: Without
- Sliding Contact Surface Combination: Steel/steel, standard
- Specific Dynamic Load Factor (N/mm²): 100
- Specific Static Load Factor (N/mm²): 500
- LIVEO Step Ladder Multifunction (Tangga Lipat Multifungsi)atribut:
- Material: 100% Alumunium Alloy
- Certified: EN 131
- Maximum Loading Capacity (kg): 150
- TRUSCO Urethane Caster TYS SeriesDeskripsi:It is a standard light / medium load caster with traveling performance and load bearing capability. It is a standard size caster that is used for transportation trolleys, roll box pallets and other general work.atribut:
- Type: Flexible type (with stopper)
- Load Type: Medium load
- Material (Wheel): Urethane
- Material (hardware): steel
- Specification: Plate type, double bearing entering
- Surface Treatment: (Bracket) Three-valued UNIQLO finishing
- Wheel Type: Single wheel
- SISIKU Pressed Steel CasterDeskripsi:-SISIKU standard press caster confident in strength with SISIKU original box style wheel specification.-High elasticity rubber wheel specification.
- HAMMER CASTER Cushion Castor Wire Diameter 2.0atribut:
- Wheel Width: 27mm
- Allowable Load: 6daN
- Characteristics: Shock absorption
- Cone Spring Wire diameter: ø 2mm
- Eccentricity E1-E2: 30 to 33mm
- Finishing (Metal Compatibletings): Trivalent chromium conversion treatment
- Installation height H1 to H2: 143 to 135mm
- Mounting Dimensions X x Y: 82x40mm
- Mounting Hole Diameter P: 8.8mm
- Stopper: None
- Wheel Diameter D: ø 100mm
- Wheel Type: Single wheel
- HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- Livi Tisu Seri Smartatribut:
- Number of Ply: 1
- Number of Sheets: 150
- Sheet Width (mm): 230
- Sheet Length (mm): 240
- Inner Packaging: Plastic
- Insize Multi Beam Dial Height Gauge (Pengukur Tinggi Dial)Deskripsi:Multi Beam Dial Height Gage- Skala indikator dial: 0,01 mm- Satu counter mengukur dalam arah plus dan satu lagi dalam arah minus, sehingga pengukuran bertahap dapat dilakukan di kedua arah- Carbide tipped scriber- Terbuat dari stainless steel (kecuali alasnya)- Dilengkapi dengan roda penggerak- Dilengkapi dengan penutup debu- Aksesori opsional: dudukan indikator dial test (kode 6293-6), klem untuk busur derajat (kode 2372-CLAMP)- Skala dial: metrik/inci 0,01 mm/0,001 inci- Hasil counter muncul dalam skala metrik/inci 1mm/0,1 inci- Sesuai dengan standar DIN862- Beam dan alas berbahan stainless steelatribut:
- Range: 0-300 mm
- Accuracy: +/- 0.04 mm
- Length: 475 mm
- HAMMER CASTER Caster Rubber Swivel (Kastor Karet)atribut:
- Neck Type: rotate
- HAMMER CASTER Caster Cast Iron With Brake / Rematribut:
- Neck Type: rotate
- Mitutoyo Dial Height Gageatribut:
- Graduation (mm): 0.01
- Range (mm): 300/0.01
- Accuracy (mm): 0.03
- Mitutoyo Part Number: HW-30
- TRUSCO Swivel Rubber CasterDeskripsi:Steel wheels are shaped like a star with distinctive design characteristics. (Design registered)atribut:
- Finishing Material: (Wheel) Steel Wheels Rubber / -, (Bracket) Steel / Trivalent UNIQLO
- Specifications: Swivel Caster
- monotaro Caster Press Swivel Rubber W With Stopper (Kastor Karet)Deskripsi:For casters such as carts and work benches.atribut:
- Material (Wheel): Rubber
- Brake: With
- Shape: Universal car W
- Draeger PARAT 4720 Soft Packatribut:
- Part Number: R59421
- Dimensions (mm): 245x160x110
- Filter Performance: ABEK P3 combination filter against toxic industrial gases, vapours and particles
- Approved Duration (minute): At least 15
- Approvals: according to DIN 58647-7 (filter additionally tested in accordance with EN 14387:2004)
Daftar Harga caster steel Terbaru October 2026
| HAMMER CASTER Roda Kastor 360° | Rp80.900 |
| HAMMER CASTER Caster Cast Iron Rigid / Roda Mati | Rp67.900 |
| SKF Radial Spherical Plain Bearing Tipe GE E | Rp129.900 |
| LIVEO Step Ladder Multifunction (Tangga Lipat Multifungsi) | Rp1.899.900 |
| TRUSCO Urethane Caster TYS Series | Rp159.900 |
| SISIKU Pressed Steel Caster | Rp229.900 |
| HAMMER CASTER Cushion Castor Wire Diameter 2.0 | Rp1.399.900 |
| HAMMER CASTER Caster Polyurethane Swivel (Kastor PU) | Rp99.900 |
| Livi Tisu Seri Smart | Rp8.900 |
| Insize Multi Beam Dial Height Gauge (Pengukur Tinggi Dial) | Rp8.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/7bP101003263-2.jpg)



/8jP102083307-2.jpg)

/P102120590-1.jpg)
/7pP102083277-2.jpg)



/k3P103651723-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Evakuasi/Draeger%20PARAT%204720%20Soft%20Pack/3oP104663132-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)